![panutp28sp6ingr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324816426.jpg?preset=medium)
PANDUIT UTP28SP6INGR 0.5ft Cat 6 28 AWG UTP Copper Patch Cord, Green
Description
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 0.5 feet in length, 0.150 inches (3.8mm) nominal in diameter, and green.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 28 AWG U/UTP | Cable Length | 6 in |
Cable Diameter | 3.8 mm | Cable Material | Copper |
Color | Green | Temperature Rating | 140 ?‚?°F |
Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863, Flammability Rating: CM/LSZH | Application | (1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM Token ring 4/16 (3) Digit |
UPC | 074983958658 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |