PANDUIT UTP28SP7 7' 28AWG TX6-28™ Cat 6 UTP Patch Cord, Off White
Description
The TX6-28™ Cat 6 UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 7 feet in length, 0.150 inches (3.8mm) nominal in diameter, and off white.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Type | Patch Cord | Cable Type | U/UTP |
Color | Off-White | Temperature Rating | 167 |
Standards | IEEE 802.3af, 802.3at, 802.3bt type 3 and type 4, UL 1863. | Application | (1) 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)(2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM(3) Digital video and broadband/baseband analog video(4) Voice/data systems(5) Voice over Internet Protocol (VoIP) |
UPC | 074983652358 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |