Abbotsford
panutp28sp7bu

PANDUIT 7 ft TX6-28 Category 6 Performance 28 AWG UTP Patch Cord, Blue

Price $26.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTP28SP7BU
Documents Documents

Description

Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.TX6-28 Category 6 Performance 28 AWG UTP Patch Cords support the following applications:- 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Digital video and broadband/baseband analog video- Voice/data systems-Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6
Cable Type 28 AWG U/UTP Cable Length 7 ft
Connector Type (8) RJ45 8 x (8) RJ45 8 Material Copper
Cable Diameter 3.8 mm Color Blue
Standards IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 UPC 074983652471

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok