![panutp28sp7buq](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/270727010.jpg?preset=medium)
PANDUIT 7 ft TX6-28 Category 6 Performance 28 AWG UTP Patch Cord, Blue
Description
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end.Category 6/Class E, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, stranded copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.TX6-28 Category 6 Performance 28 AWG UTP Patch Cords support the following applications:- 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Digital video and broadband/baseband analog video- Voice/data systems- Voice over Internet Protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | TX6-28™ |
Item Name | Patch Cord | Type | Category 6, Performance |
Cable Type | 26 AWG U/UTP | Cable Length | 7 ft |
Connector Type | RJ45 Modular Plug | Cable Diameter | 3.8 mm |
Cable Material | Copper | Color | Blue |
Temperature Rating | -10 to 75 °C | Standards | Exceeds all ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E, Meets ANSI/TIA-1096-A, IEC 60603-7, IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4 PoE, cULus Listed, UL 1863 and CAN/CSA-C22.2, CM/LSZH, UL 94V-0 Rated, RoHS Compliant |
Application | For 1000BASE-T (Gigabit Ethernet), 100BASE-T (Fast Ethernet), 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Voice/Data Systems, Voice Over Internet Protocol (VoIP), Digital Video and Broadband/Baseband Analog Video | UPC | 074983337132 |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |