![panutp28sp7yl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324817368.jpg?preset=medium)
PANDUIT UTP28SP7YL 7' 28AWG Category 6 Performance UTP patch cord with TX6™ Modular Plugs, Yellow
Description
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Yellow, 7 ft.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6, Small Diameter |
Cable Type | 28 AWG U/UTP | Cable Length | 7 ft |
Connector Type | Modular Plug | Cable Diameter | 3.8 mm |
Cable Material | Copper | Color | Yellow |
Temperature Rating | 140 ?‚?°F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards) (2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM Token ring 4/16 (3) Digit | UPC | 074983652655 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |