PANDUIT 10 ft TX6A-28 Category 6A Performance 28 AWG UTP Patch Cord, Blue
Description
TX6A Category 6A Performance 28 AWG Patch Cords support the following applications:- 10GBASE-T Ethernet- Data center I/O Consolidation- Data center server virtualization- Backbone aggregation- Parallel processing and high speed computing
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Patch Cord |
Cable Type | F/UTP | Material | Copper |
Color | Blue | Temperature Rating | 167 ?‚?°F |
Standards | Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA electrical performance requirements for frequencies up to 500 MH, Meets ANSI/TIA-1096-A (formerly FCC Part 68),Meets IEC 60603-7, Supports IEEE 802.3af/802.3at (48 cables in a bundle) and 802 | Application | 10GBASE-T Ethernet, Backbone Aggregation, Data Center I/O Consolidation, Data Center Server Virtualization, High Speed Computing and Parallel Processing Applications |
UPC | 074983028771 |
Packages
1 - UNIT - 1 |