![panutp28x10yl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/270728241.jpg?preset=medium)
PANDUIT UTP28X10YL 10 ft TX6A-28™ Cat 6A UTP Patch Cord, Yellow
Description
The TX6A-28™ Cat 6A UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, solid, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 10 feet in length, 0.185 inches (4.7mm) nominal in diameter, and yellow.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 28 AWG F/UTP | Cable Length | 10 ft |
Connector Type | Modular Plug | Cable Diameter | 4.7 mm |
Cable Material | Copper | Color | Yellow |
Temperature Rating | 140 ?‚?°F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863, Flammability Rating: CM/LSZH |
Application | (1) 10GBASE-T Ethernet (2) Data center I/O Consolidation (3) Data center server virtualization (4) Backbone aggregation (5) Parallel processing and high speed computing. | UPC | 074983030163 |
Packages
1 - UNIT -1 |