![panutp28x1bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266607689.jpg?preset=medium)
PANDUIT 1 ft TX6A-28 Category 6A Performance 28 AWG UTP Patch Cord, Blue
Description
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 1ft.TX6A Category 6A Performance 28 AWG Patch Cords support the following applications:- 10GBASE-T Ethernet- Data center I/O Consolidation- Data center server virtualization- Backbone aggregation- Parallel processing and high speed computing
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 28 AWG F/UTP | Cable Length | 1 ft |
Connector Type | Modular Plug | Cable Diameter | 4.7 mm |
Cable Material | Copper | Color | Blue |
Temperature Rating | 167 ?‚?°F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863, Flammability Rating: CM/LSZH |
Application | (1) 10GBASE-T Ethernet (2) Data center I/O Consolidation (3) Data center server virtualization (4) Backbone aggregation (5)Parallel processing and high speed computing. | UPC | 074983994182 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |