![panutp28x7yl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/270727939.jpg?preset=medium)
PANDUIT UTP28X7YL 7 ft TX6A-28™ Cat 6A UTP Patch Cord, Yellow
Description
The TX6A-28™ Cat 6A UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, solid, CM/LSZH cable with enhanced performance modular plugs. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 7 feet in length, 0.185 inches (4.7mm) nominal in diameter, and yellow.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 28 AWG F/UTP | Cable Length | 7 ft |
Connector Type | Modular Plug | Cable Diameter | 4.7 mm |
Cable Material | Copper | Color | Yellow |
Temperature Rating | 140 ?‚?°F | Standards | Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA Electrical Performance Requirements for Frequencies up to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and 802 |
Application | 10GBASE-T Ethernet, Data Center I/O Consolidation, Data Center Server Virtualization, Backbone Aggregation, Parallel Processing and High Speed Computing | UPC | 074983048984 |
Packages
1 - UNIT -1 |