![panutp28x4bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268738558.jpg?preset=medium)
PANDUIT 4 ft TX6A-28 Category 6A Performance 28 AWG UTP Patch Cord, Blue
Description
Category 6A/Class EA, UTP, small diameter patch cords are constructed of 28 AWG, unshielded, twisted pair, solid copper (dual-rated CM/LSZH) cable with high performance RJ45 modular plugs. Patch cords are offered in multiple lengths and colors for design flexibility.TX6A Category 6A Performance 28 AWG Patch Cords support the following applications:- 10GBASE-T Ethernet- Data center I/O Consolidation- Data center server virtualization- Backbone aggregation- Parallel processing and high speed computing
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 28 AWG F/UTP | Cable Length | 4 ft |
Connector Type | Modular Plug | Cable Diameter | 4.7 mm |
Cable Material | Copper | Color | Blue |
Temperature Rating | 167 ?°F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1) 10GBASE-T Ethernet (2) Data center I/O Consolidation (3) Data center server virtualization (4) Backbone aggregation (5)Parallel processing and high speed computing. | UPC | 074983999736 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |