![panutp28x8inbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/272012057.jpg?preset=medium)
PANDUIT UTP28X8INBL 8" 28AWG Category 6A Performance UTP Patch Cord CM/LSZH, Blue
Description
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 8in.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 28 AWG F/UTP | Cable Length | 8 in |
Connector Type | Modular Plug | Cable Diameter | 4.7 mm |
Cable Material | Copper | Color | Black |
Temperature Rating | 140 ?‚?°F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1) 10GBASE-T Ethernet (2) Data center I/O Consolidation (3) Data center server virtualization (4) Backbone aggregation (5) Parallel processing and high speed computing. | UPC | 074983994311 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |