PANDUIT UTP28X8INBL 8-inch 28 AWG Category 6A Performance UTP Patch Cord CM/LSZH, Blue
Description
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 8in.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 28 AWG F/UTP | Cable Length | 8 in |
Connector Type | Modular Plug | Material | Copper |
Cable Diameter | 4.7 mm | Cable Material | Copper |
Color | Black | Temperature Rating | 140 °F |
Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 | Application | (1) 10GBASE-T Ethernet (2) Data center I/O Consolidation (3) Data center server virtualization (4) Backbone aggregation (5) Parallel processing and high speed computing |
UPC | 074983994311 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |