![panutp28x8inor](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/211333316.jpg?preset=medium)
PANDUIT UTP28X8INOR 8-inch 28 AWG Category 6A Performance UTP Patch Cord CM/LSZH, Orange
Description
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 8in.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 28 AWG F/UTP | Cable Length | 8 in |
Connector Type | Modular Plug | Cable Diameter | 4.7 mm |
Cable Material | Copper | Color | Orange |
Temperature Rating | 167 ?°F | Standards | IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1)10GBASE-T Ethernet(2)Data center I/O Consolidation(3) Data center server virtualization(4)Backbone aggregation(5)Parallel processing and high speed computing | UPC | 074983994342 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |