Abbotsford
panutp28x8inor

PANDUIT UTP28X8INOR 8-inch 28 AWG Category 6A Performance UTP Patch Cord CM/LSZH, Orange

Price $26.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTP28X8INOR
Documents Documents

Description

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Orange, 8in.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6A
Cable Type 28 AWG F/UTP Cable Length 8 in
Connector Type Modular Plug Cable Diameter 4.7 mm
Cable Material Copper Color Orange
Temperature Rating 167 ?°F Standards IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863
Application (1)10GBASE-T Ethernet(2)Data center I/O Consolidation(3) Data center server virtualization(4)Backbone aggregation(5)Parallel processing and high speed computing UPC 074983994342

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok