![panutp6asd10bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294809690.jpg?preset=medium)
PANDUIT UTP6ASD10BU 10' Category 6A (SD) 10 Gb/s UTP Patch Cord with TX6A™ 10Gig™ Modular Plugs, Blue
Description
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Blue, 10 ft.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6A, Small Diameter |
Cable Type | 26 AWG U/UTP | Cable Length | 10 ft |
Connector Type | Modular Plug | Material | Copper |
Cable Diameter | 6.1 mm | Cable Material | Copper |
Color | Blue | Standards | ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1) 10GBASE-T Ethernet (2) Data center I/O consolidation (3) Data center server virtualization (4) Back-bone aggregation (5) Parallel processing and high speed computing. | UPC | 07498330980 |
Packages
1 - UNIT - 1 |