![panutp6asd5bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/294809584.jpg?preset=medium)
PANDUIT 5 ft TX6A-SD 10Gig UTP Patch Cord with MaTriX Technology, Blue
Description
The TX6A-SD™ 10Gig™ UTP Patch Cords is a component of the TX6A-SD™ and TX6A™ 10Gig™ Copper Cabling Systems with MaTriX Technology. Interoperable and backward compatible, these end-to-end systems provide design flexibility to protect network investments well into the future. Key applications include:• 10GBASE-T Ethernet• Data center I/O consolidation• Data center server virtualization• Back-bone aggregation• Parallel processing and high speed computing
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6A, Small Diameter |
Cable Type | 26 AWG U/UTP | Cable Length | 5 ft |
Connector Type | Modular Plug | Cable Diameter | 6.1 mm |
Cable Material | Copper | Color | Blue |
Temperature Rating | 140 ?°F | Standards | ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | (1) 10GBASE-T Ethernet(2) Data center I/O consolidation(3) Data center server virtualization(4) Back-bone aggregation(5) Parallel processing and high speed computing | UPC | 07498330946 |
Packages
1 - UNIT - 1 |