![panutp6ax1rd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274175092.jpg?preset=medium)
PANDUIT UT6AX1RD 24 AWG X6™ PLUS Cat 6 UTP Patch Cord, Red
Description
The TX6™ PLUS Cat 6 UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications.
Specifications
Brand Name | Panduit | Sub Brand | TX6™ Plus |
Item Name | Patch Cord | Type | Category 6A |
Cable Type | 24 AWG UTP | Cable Length | 1 ft |
Color | Red |
Packages
1 - UNIT - 1 |