Abbotsford
panutp6ax1yl

PANDUIT UTP6AX1YL 1ft 24 AWG CAT6A TX6A™ 10Gig UTP Copper Patch Cord, Yellow

Price $26.53 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTP6AX1YL
Documents Documents

Description

The TX6A™ 10Gig UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, solid, CM cable with enhanced performance modular plugs. The patch cord offers a small 0.250 inch (6.4mm) cable diameter. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The patch cord is 1 foot in length and yellow.

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Patch Cords
Temperature Rating 140 °F Standards Exceeds all ANSI/TIA-568.2-D Category 6A and ISO 11801 Class EA standards for all frequencies from 1 to 500 MHz, Meets ANSI/TIA-1096-A (formerly FCC Part 68), IEC 60603-7, UL 1863 and CAN/CSA C22.2 (UL File E129886), RoHS Compliant, Supports IEEE 802.3af/
Application 10GBASE-T Ethernet, Backbone Aggregation, Data Center I/O Consolidation, Data Center Server Virtualization, High Speed Computing and Parallel Processing Applications UPC 613056771130

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok