![panutpch6rdy](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324832461.jpg?preset=medium)
PANDUIT 6 ft TX5e™ Cat 5e UTP Patch Cord, Red
Description
The TX5e™ Cat 5e UTP Patch Cord is constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with Pan-Plug™ modular plugs on each end. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 6 feet in length and red.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 5e |
Cable Type | 24 AWG U/UTP | Cable Length | 6 ft |
Connector Type | Modular Plug | Cable Diameter | 5.3 mm |
Cable Material | Copper | Color | Red |
Temperature Rating | 140 ?°F | Standards | Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D Channel and Edition 2.1 Standards for all Frequencies from 1 - 100 MHz, Meets all Applicable ANSI/TIA-968-A Requirements, Meets IEC 60603-7, UL 1863, Meets Requirements of IEEE 802.3af and IEE |
Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 155 Mbps ATM, 622 Mbps ATM, Token Ring 4/16, Voice/Data Systems, Voice Over Internet Protocol (VoIP) | UPC | 074983166008 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |