PANDUIT 45 ft TX6 PLUS UTP Patch Cord, Blue
Description
TX6 PLUS UTP Patch Cords are a component of TX6500 and TX6000 Copper Cabling Systems. Interoperable and backward compatible, these end to-end systems provide design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards, these systems will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token ring 4/16- Digital video and broadband/baseband analog video- Voice over Internet Protocol (VoIP)
Specifications
Brand Name | Panduit | Sub Brand | TX6™ Plus |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 24 AWG U/UTP | Cable Length | 45 ft |
Connector Type | Modular Plug | Cable Diameter | 6 mm |
Cable Material | Copper | Color | Blue |
Temperature Rating | -10 to 60 °C | For Use With | TX6500™ and TX6000™ Copper Cabling Systems |
Standards | Exceeds all ANSI/TIA-568.2-D and ISO 11801 Class E, Meets ANSI/TIA-1096-A, Meets IEC 60603-7, UL 1863, Rated for 2500 Cycles with IEEE 802.3af/802.3at and 802.3bt Type 3 and Type 4, CM, RoHS Compliant | Application | For Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T, 155 Mbps ATM, 622 Mbps ATM, 1.2 Gbps ATM, Token Ring 4/16, Digital Video and Broadband/Baseband Analog Video, Voice Over Internet Protocol (VoIP) |
UPC | 07498366501 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |