Abbotsford
panutpsp10y

PANDUIT 10 ft TX6 PLUS UTP Patch Cord, Off White

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:UTPSP10Y
Documents Documents

Description

Category 6, UTP patch cord with TX6™ PLUS Modular Plugs on each end. Off White, 10 ft.TX6 PLUS UTP Patch Cords are a component of TX6500 and TX6000 Copper Cabling Systems. Interoperable and backward compatible, these endto-end systems provide design flexibility to protect network investments well into the future. With certified performance to the ANSI/TIA-568.2-D Category 6 and ISO 11801 Class E standards, these systems will support the following applications:- Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 10GBASE-T (10Gigabit Ethernet over limited distances as specified in the industry 10GBASE-T standards)- 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM- Token ring 4/16- Digital video and broadband/baseband analog video- Voice over Internet Protocol (VoIP)

Specifications

Brand Name Panduit Sub Brand PanNet
Item Name Patch Cord Type Category 6
Cable Type 24 AWG U/UTP Cable Length 10 ft
Connector Type Modular Plug Cable Diameter 5.8 mm
Cable Material Copper Color Off-White
Temperature Rating 140 Standards ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3 af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863
Application Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T, 10GBASE-T, 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token ring 4/16, Digital video and broadband/baseband analog video and VoIP UPC 074983168910

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok