![panutpsp25vly](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268738548.jpg?preset=medium)
PANDUIT 25 ft Pan-Net® TX6™ PLUS Cat 6 UTP Patch Cord , Violet
Description
The TX6™ PLUS Cat 6 UTP Patch Cord is a 25-Foot, Violet cord constructed of 24 AWG, unshielded, twisted pair, stranded, CM cable with high-performance modular plugs. Its tangle-free latch prevents snags and ensures a fast release, streamlining moves, adds, and changes. The slender strain relief boot provides easy access in high-density applications. Enabled with RapidID, the product has pre-installed barcodes for simple port mapping using RapidID software.
Specifications
Brand Name | Panduit | Sub Brand | PanNet |
Item Name | Patch Cord | Type | Category 6 |
Cable Type | 24 AWG U/UTP | Cable Length | 25 ft |
Connector Type | Modular Plug | Cable Diameter | 5.8 mm |
Cable Material | Copper | Color | Violet |
Temperature Rating | 140 ?‚?°F | Standards | ANSI/TIA-568-C.2, ISO 11801 Class EA, IEEE 802.3af, 802.3at, 802.3bt Type 3 and Type 4, UL 1863 |
Application | Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), 1000BASE-T, 10GBASE-T, 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM, Token Ring 4/16, Digital Video and Broadband/Baseband Analog Video and VoIP | UPC | 074983731299 |
Packages
10 - UNIT - (10) |