Abbotsford
cab14/2spkrft4gryreel

REMEE SPEAKER 2C14 FT4GRY REEL Speaker Wire 14 AWG 2 Conductors Stranded Gray

Price $2.1245 / M
Inventory
Available for backorder
Unavailable for pick up Abbotsford
M
() cuts
length (M)
Manufacturer:REMEE
Manufacturer #:SPEAKER 2C14 FT4GRY REEL

Specifications

Brand Name Approved Vendor Item Name Speaker Wire
Type Unshielded, Reel Wire Gauge Size 14 AWG
Stranded/Solid Stranded Number of Conductors 2
Color Gray Standards FT4 Flammability Rating

Packages

305 - UNIT - 305
This website uses cookies to ensure you get the best experience on our website. Read more
Ok