![cab16/2spkrft4whi152](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/510723924.jpg?preset=medium)
152mtr 16/2C FT4 Unshielded Speaker Wire, White
Description
Speaker wire.
Specifications
Brand Name | Remee Products | Item Name | Speaker Wire |
Type | Hi Strand, Unshielded | Wire Gauge Size | 16 AWG |
Stranded/Solid | Stranded | Strands | 65 |
Number of Conductors | 2 | Length | 152 m |
Conductor Material | Bare Copper | Jacket Material | PVC |
Color | White Jacket, Black, Red | Outside Diameter | 0.204 in |
Insulation Material | PVC | Insulation Thickness | 0.012 in |
Jacket Thickness | 0.018 in | Packaging Type | Pull Box |
Standards | UL Listed, ETL Listed, FT4 Flammability Rating | Application | For Economical Speaker and Audio Sound Installations |
UPC | 643619062573 |
Packages
152 - UNIT - 152 | 3648 - LAYER - 3648 |