![cab16/4spkrft4gry](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/256997919.jpg?preset=medium)
16/4C FT4 Speaker Wire, Grey
Description
16-4 65 Strand bare copper. The designs include high strand conductors for low loss and minimal distortion in audio installations.
Specifications
Brand Name | Remee Products | Item Name | Speaker Wire |
Wire Gauge Size | 16 AWG | Strands | 65 |
Number of Conductors | 4 | Length | 152 m |
Color | Gray | Standards | FT4 Flame Test |
Application | For Low Loss and Minimal Distortion in Audio Installations |
Packages
304 - UNIT - (304) |