![kln62807](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525991611.jpg?preset=medium)
KLEIN TOOLS 62807 1.5ft USB-C Male to Female Cable, Black
Description
The Klein Tools replacement charging cable is a 1.5-Foot USB-C Male to Female cord. Designed to fit Tradesman Pro™ XL backpacks, 62800BP, 62800BPCAMO, and 62805BPTECH (sold separately).
Specifications
Brand Name | Klein Tools | Item Name | USB-C Male to Female Cable |
Type | Replacement | Wire Gauge Size | 26 AWG |
Length | 1.5 ft | Jacket Material | PVC |
Weight | 0.039 lb | For Use With | Laptops, Tablets and other Devices |
Application | For Device Charging | UPC | 092644628078 |
Packages
1 - UNIT - 1 |