Abbotsford
cabcsna1403ope

6ft 15A 125V Garburator Cord

Price $6.46 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:CSNA1403OPE

Description

Garburator cord, EL302 plug, 14 AWG 3-conductor.

Specifications

Brand Name Approved Vendor Item Name Garburator Cord
Wire Gauge Size 14 AWG Number of Conductors 3
Voltage Rating 125 V Length 6 ft
Amperage Rating 15 A Cord End Type Turnlock Plug x Turnlock Connector

Packages

75 - UNIT - (75)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok