![lev48212iec](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326616338.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 12 inch 15Amp Leviton Adapter Power Cord
Description
IEC to NEMA 15 A adaptor power cord with 12 inch for universal DC power supplies.
Specifications
Brand Name | Leviton | Sub Brand | SMC Power Modules |
Item Name | IEC to NEMA Adapter | Type | IEC To NEMA Adapter |
Length | 12 in | Amperage Rating | 15 A |
For Use With | 47605-PSA Universal DC Power Supply | Standards | UL Listed |
Application | For Residential use | UPC | 078477370155 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |