Abbotsford
soue230

4-Outlet Extension Cord Storage Reel, Black/Yellow

Price $63.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:E230

Description

STORAGE CORD REEL 4 OUTLETS - NO CORD

Specifications

Brand Name Southwire Item Name Extension Cord Storage Reel
Type Cord Reel Number of Outlets 4
Material Metal,Plastic Cord Length 90 ft
Cord Color Yellow Color Black/Yellow
Standards UL, cUL Listed Application Cord Reel
UPC 090529621862

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok