GESCAN GENERIC TOOLS/SUPPLIES GESEXT15MSJ 15m T&B Extension Cord
Specifications
Brand Name | Approved Vendor | Item Name | Extension Cord |
Wire Gauge Size | 14 AWG | Number of Conductors | 3 |
Length | 15 m |
Packages
1 - UNIT - 1 |
Brand Name | Approved Vendor | Item Name | Extension Cord |
Wire Gauge Size | 14 AWG | Number of Conductors | 3 |
Length | 15 m |
1 - UNIT - 1 |