×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
prilt630825

PRIME WIRE & CABLE 15Amp 125V 1875W 25 ft Prime All Weather Extension Cords Triple-Tap w/ Primelight Indicator Light, Blue/Orange

Price $51.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PRIME WIRE & CABLE
Manufacturer #:LT630825

Description

Cold weather arctic blue all weather triple tap extension cord. Blue/orange colour with Primelight® indicator light. Water and oil resistant, flame retardant, ultra flexible. abrasion resistant, nickel coated brass blades resist corrosion, flexible temperature range -58 to 221°F.

Specifications

Brand Name Prime Wire & Cable Item Name Extension Cord
Type Heavy Duty, Triple Tap Color Blue/Orange
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 V Jacket Material Rubber
Length 100 ft Wattage 1875 W
Amperage Rating 15 A Standards cETLus Listed

Packages

8 - UNIT - (8)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok