×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dwh150541m

MOLEX 15054-1M 15Amp 120V Woodhead® Super-Safeway® Right-Angle Industrial GFCI Plugs, Yellow

Price $93.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:15054-1M
Documents Documents

Description

Super-Safeway® Right-Angle Industrial GFCI, Manual Reset, Molded NEMA 5-15, 15A, 120V, 0.61m (2.0' )Cord Length

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Type GFCI Industrial Duty,Single Phase Voltage Rating 125 V
Amperage Rating 15.0A UPC 786788897710

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok