PASS & SEYMOUR 1594CS1A 1 ft Cord Set 15Amp 125V Portable Ground Fault Circuit Interrupter - Auto Reset
Description
FEATURES AND BENEFITS:• RoHS Compliant• Durable polycarbonate case withstands hard use.• Has bright, green power indicator light that is on when power is available.• Open neutral protection.• Optional Turnlok plugs and connectors prevent accidental disconnection.• Optional tri-cord connector handles up to three loads.• 10kA short circuit rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Portable GFCI Plug | Color | Black |
Voltage Rating | 125 V | Length | 10.3 in |
Amperage Rating | 15 A | Standards | UL 943/498 |
Application | Commercial | UPC | 785007268584 |
Packages
6 - UNIT - 6 | 360 - SKID - 360 |