PASS & SEYMOUR 1594PC2M 2 ft Cord 15Amp 125V Portable In-Line Ground Fault Circuit Interrupter - Manual Reset , Black/Yellow
Description
FEATURES AND BENEFITS:• RoHS Compliant• Durable polycarbonate case withstands hard use.• In-line has bright, green power indicator light that is on when power is available and is visible from both sides of the GFCI.• Open neutral protection.• Optional Turnlok plugs and connectors prevent accidental disconnection.• Optional tri-cord connector handles up to three loads.• 10kA short circuit rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | In-Line Portable | Color | Yellow |
Voltage Rating | 125 V | Length | 27.75 in |
Amperage Rating | 15 A | Temperature Rating | -35 °C to 66 °C |
Standards | UL 943/498 | Application | Commercial |
UPC | 785007263862 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |