×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmdqfp15bk

WIREMOLD DQFP15BK 15Amp Cord Ended Dequorum Single-Flip Up Unit, Black

Price $267.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:DQFP15BK

Description

Unit includes one (1) 15A black tamper-resistant duplex receptacle. Unit comes with a 6' (1.83m) cord. Comes with a black powder coat finish.PRODUCT FEATURES: - Sleek, Attractive Design : Slimmer, lower profile integrates well with table surfaces to enhance conference rooms, meeting rooms, hotel rooms, kitchens, and offices.- UL Spill Water Protection : Meets and exceeds UL1363 standard for relocatable power taps. Eliminates risk of shock or short circuiting due to moisture entering device.- Tamper-Resistant Receptacles : Meets 2011 NEC TamperResistant requirements. Receptacles feature our patented shutter system that prevents the insertion of foreign objects for safety.- USB Charging Capability : Duplex 3.1A USB receptacles provide charging capacity for a wide range of mobile devices.- New Soft Opening Cover Mechanism : Opening and closing the cover is quieter and easier with a more professional feel.- Multiple Cover Finish Options : Durable black powder coat and brushed stainless steel finishes blend with most decors.- Expanded Configuration Options : Accepts full size receptacles which provides expanded custom flexibility. Consult factory for more information.- cULus Listed : Meets UL US and Canadian safety standards for Relocatable Power Taps (File E66421, Guide XBYS) and Mulitoutlet Assemblies (File E15191, Guide PVGT). Also meets NEC Articles 380 and 406.5(E) for use in counter tops.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Extension Cord Type deQuorum Flip-Up Table Box
Color Black Number of Outlets 2
Length 5.625 in Construction Die Cast
Standards cULus Listed Relocatable Power Tap: File E66421 Guide XYBS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT, Meets Article 380 of NEC Application Commercial, Hospitality, Office and Residential Applications
UPC 786776184549

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok