×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wrmwspc220cwh

WIREMOLD WSPC220CWH Desktop Power Center Slim 2 Outlet 2 USB, White/Gray

Price $117.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:WSPC220CWH
Documents Documents

Description

Add power and charging wherever it's needed. Desktop Power Centers offer sleek and easy-to-install solutions that mount directly on surfaces and minimize cord clutter. Perfect for desks, tabletops and workstations.

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Power Center Slim Type Wiremold Desktop, Right Angle, Pass Through, USB A/C
Color White Wire Gauge Size 14 AWG
Voltage Rating 120 V NEMA Outlet/Inlet 5-15P
Series/Model WSPC Number of Outlets 2
Length 6 ft Amperage Rating 15 A
Insulation Material PVC Includes Mounting Kit
Standards ETL, FCC Approved, UL 962A Listed Application For Home and Office Applications
UPC 786776192568

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok