24/25PR FT4 CAT3 Cable
Description
Category 3 FT4 cord 24 AWG 25 pair.
Specifications
Brand Name | E.C.S. Electrical Cable Supply | Item Name | Extension Cord |
Type | Category 3 | Wire Gauge Size | 24 AWG |
Number of Conductors | 25 | Standards | CSA FT4 Rated |
Packages
305 - UNIT - 305 |