×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasps123am

PASS & SEYMOUR PS123AM 600V SteriGuard™ 12/3 SEOW/STOW Antimicrobial Cord, Yellow

Price $4.80 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS123AM

Description

SteriGuard™ 12/3 SEOW/STOW Antimicrobial Cord provides excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers’ beyond conventional cleaning methods. Industrial Portable Cord is manufactured using heavy-duty SEOW/STOW cord for maximum durability and longevity to meet the most demanding industrial and construction applications. SteriGuard provides a cost-effective way to add additional safety precautions and unequaled assurance that every feasible step has been taken in the interest of consumer protection. In addition, the SteriGuard™ Anti-Microbial Industrial Portable Cord paired with Steriguard™ Anti-Microbial plugs and connectors are a complete anti-microbial solution

Specifications

Brand Name Pass & Seymour Sub Brand SteriGuard™
Item Name SEOW/STOW Portable Cord Type Antimicrobial, Industrial
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 600 V Jacket Material Thermoplastic Elastomer/Rubber
Temperature Rating -50 to 150 °C Standards CSA C22.2 No. 42M, UL 498, cUL Listed, RoHS Compliant
Application Food and Beverage Preparation, Procession, and Packaging; Agriculture, Pharmaceutical, and Health Care UPC 785007113624

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok