![cab14/3sjoowcut](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/514396057.jpg?preset=medium)
14/3C 300V Cabtyre SJOOW Cable
Description
Jacketed Type SJOOW 90 Deg C, 300V, UL/CSA Portable Cord. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-MarkĀ® sequential footage marking.
Specifications
Brand Name | Prysmian Group | Item Name | Portable Cord |
Type | SJOOW | Wire Gauge Size | 14 AWG |
Number of Conductors | 3 | Voltage Rating | 300 V |
Resistance | Abrasion, Moisture, Oil, UV, Water, Weather | Temperature Rating | 90 °C |
Standards | CSA Certified, UL Listed | Application | For Indoor/Outdoor |
Packages
76 - UNIT - 76 | 305 - UNIT - 305 |