×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cab14/3sjoowvutron376

GENERAL CABLE

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:SJOOW 3C14 VUTRON3 76M

Description

SJOOW 300V Portable power cable. Portable tools, equipment, small motors and associated machinery, appliances, equipment exposed to oils, solvents, flame, moisture and other electrical equipment where flexibility and durability are required.

Specifications

Brand Name Approved Vendor Item Name SJOOW Portable Cord
Type Cabtyre, Oil/Water Resistant Color Black, White, Green
Wire Gauge Size 14 AWG Number of Conductors 3
Stranded/Solid Stranded Voltage Rating 300 V
Conductor Material Bare Copper Jacket Material Chlorinated Polyethylene (CPE)
Strands 41/30 Outside Diameter 0.36 in
Length 76 m Insulation Material EPDM
Insulation Thickness 0.03 in Jacket Thickness 0.03 in
Temperature Rating 105 °C Weight per 1000 Foot 88 lb
Standards ASTM B-174 and UL 62, CSA C22.2-49, CE Certified, RoHS, OSHA, MSHA Compliant Application For Portable Tools, Equipment, Small Motors and Associated Machinery, Appliances, Equipment Exposed to Oils, Solvents, Flame, Moisture and Other Electrical Equipment Where Flexibility and Durability are Required

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok