![cab18/3sj76](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287503427.jpg?preset=medium)
76mtr 18/3C 300V Cabtyre SJ Cable
Description
Jacketed Type SJ, 90 °C, 300 V, UL/CSA Portable Cord. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant. UL Listed and CSA certified for indoor and outdoor use.
Specifications
Brand Name | Approved Vendor | Item Name | SJOOW Portable Cord |
Type | Cabtyre, Oil/Water Resistant | Color | Black, White, Green |
Wire Gauge Size | 18 AWG | Number of Conductors | 3 |
Stranded/Solid | Stranded | Voltage Rating | 300 V |
Conductor Material | Bare Copper | Jacket Material | Chlorinated Polyethylene (CPE) |
Strands | 16/30 | Outside Diameter | 0.3 in |
Length | 76 m | Insulation Material | EPDM |
Insulation Thickness | 0.03 in | Jacket Thickness | 0.03 in |
Temperature Rating | 90 °C | Weight per 1000 Foot | 60 lb |
Standards | ASTM B-174 and UL 62, CSA C22.2-49, CE Certified, RoHS, OSHA, MSHA Compliant | Application | For Portable Tools, Equipment, Small Motors and Associated Machinery, Appliances, Equipment Exposed to Oils, Solvents, Flame, Moisture and Other Electrical Equipment Where Flexibility and Durability are Required |
Packages
76 - UNIT - 76 |