![nommt405m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12260883.jpg?preset=medium)
SOUTHWIRE 541508 16/3c 5m 3 Outside Coleman Cable Extension Cord Outdoor, Orange
Description
Single outlet outdoor cord made with specially treated, double-insulated jackets that offer the following: weather-proof. Resistant to UV rays. Stay flexible when in use even in -40° cold weather. Powerlite™ indicator plug (in power indicator cords) glows when the cord has power.
Specifications
Brand Name | Coleman Cable | Item Name | SJTW Outdoor Extension Cord with Light |
Color | Orange | Wire Gauge Size | 16 AWG |
Number of Conductors | 3 | Number of Outlets | 1 |
Length | 5 m | UPC | 062964415085 |
Packages
1 - UNIT - 1 |