SOUTHWIRE 541906 14/3c 15m 3 Outside Coleman Cable Extension Cord SJTW Outdoor
Description
Contractor grade extension cord designed with the special needs of the professional contractor in mind. It offers best in durability, weather resistance and flexibility, heavy-duty strain relief, POWERLITEâ„¢ indicator end with 3 outlet fantail, high visibility, super flexibility, longer life. Limited lifetime warranty. It deliverS the most power to your tools, which helps them perform better and last longer.
Specifications
Brand Name | Woods | Item Name | SJTW Extension Cord |
Color | Red/Black | Wire Gauge Size | 14 AWG |
Number of Conductors | 3 | Number of Outlets | 3 |
Length | 15 m | Wattage | 1875 W |
Temperature Rating | -50 to 60 °C | Standards | cUL Listed |
UPC | 062964419069 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |