Abbotsford
sou2577sw000a

SONECABLE 2577SW000A EXT CORD 12/3C SJTW 25ftCOOL PINK

Price $63.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2577SW000A

Description

Coleman Cable 12/3 neon outdoor extension cord, fluorescent pink, 25 foot. This new cool color extension cord has a hard service with a thermoplastic constructed jacket which makes it weather-resistant for outdoor use. This contractor grade SJTW cord features a neon jacket in a variety of colors, nine different color combinations, this one in neon pink, adds to the safety and the feet deterrence on the jobsite. This outdoor extension cord features a clear molded plug with a power indicator light in the female receptacle to show that the power is on. An added feature includes a heavy duty strain relief and a reinforced blade and ground pin.

Specifications

Brand Name Southwire Item Name SJTW Extension Cord with Power Light Indicator
Type Heavy-Duty, General-Purpose Color Cool Pink
Wire Gauge Size 12 AWG Number of Conductors 3
Voltage Rating 125 V Jacket Material Vinyl
Length 25 ft Wattage 1875 W
Amperage Rating 15 A NEMA Rating NEMA 5-15-P

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok