×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sou2577sw000h

SONECABLE 2577SW000H EXT CORD 12/3C SJTW 25ftCOOL BLUE

Price $56.61 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2577SW000H

Description

Southwire outdoor extension cords are perfect for a variety of outdoor applications. These cords come in a variety of colors to increase visibility and prevent jobsite loss. Temperature rating of -40 to 140 °F (-40 to 60 °C). 125 Voltage Rating. Common Applications: Electric Push Mower, Pressure Washer, Electric Drill.

Specifications

Brand Name Southwire Item Name SJTW Extension Cord with Power Light Indicator
Color Cool Blue Wire Gauge Size 12 AWG
Number of Conductors 3 Voltage Rating 125 VAC
Jacket Material PVC Length 25 ft
Amperage Rating 15 A NEMA Rating NEMA 5-15-P
Temperature Rating -40 to 140 °F Application For Electric Push Mover, Pressure Washer, Electric Drill

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok