SONECABLE 2577SW000X EXT CORD 12/3C SJTW 25ftCOOL GREEN
Description
Southwire outdoor extension cords are perfect for a variety of outdoor applications. These cords come in a variety of colors to increase visibility and prevent jobsite loss. Temperature rating of -40 to 140 °F (-40 to 60 °C). 125 Voltage Rating. Common Applications: Electric Push Mower, Pressure Washer, Electric Drill.
Specifications
Brand Name | Southwire | Item Name | SJTW Extension Cord with Power Light Indicator |
Color | Cool Green | Wire Gauge Size | 12 AWG |
Number of Conductors | 3 | Voltage Rating | 125 VAC |
Outside Diameter | 0.44 in | Length | 25 ft |
Amperage Rating | 15 A | NEMA Rating | NEMA 5-15P |
Temperature Rating | -40 to 140 °F | Application | For Electric Push Mover, Pressure Washer, Electric Drill |
UPC | 029892030698 |
Packages
12 - UNIT - (12) |