50ft 12/3C SJTW Outdoor Extension Cord with Light Indicator, Cool Green
Description
Southwire outdoor extension cords are perfect for a variety of outdoor applications. These cords come in a variety of colors to increase visibility and prevent jobsite loss.
Specifications
Brand Name | Southwire | Item Name | SJTW Extension Cord with Power Light Indicator |
Type | Heavy-Duty, High Visibility, General-Purpose | Color | Cool Green |
Wire Gauge Size | 12 AWG | Number of Conductors | 3 |
Voltage Rating | 125 V | Conductor Material | Copper |
Jacket Material | Vinyl | Length | 50 ft |
Wattage | 1875 W | Amperage Rating | 15 A |
NEMA Rating | NEMA 5-15P | Standards | CSA Certified, UL Listed |
Application | For a Variety of Outdoor Applications | UPC | 029892030636 |
Packages
8 - UNIT - (8) |