Abbotsford
sou2589sw0002

100 ft 15Amp 125V SJTW Extension Cord, Yellow

Price $171.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SONECABLE
Manufacturer #:2589SW0002

Description

PRODUCT FEATURES:- 15 Amps - 125 Volts - UL Rated Temp: -40C to 60C - NEMA 5-15 Plug/Receptacle - SJTW Jacket - Weather Resistant Jacket - Heavy Duty - Rated for Outdoors - Lighted Receptacle Shows Power is On - UL and CUL Listed

Specifications

Brand Name Coleman Cable Item Name Extension Cord
Type Heavy Duty Color Yellow
Wire Gauge Size 12/3 AWG Number of Conductors 3
Voltage Rating 125 V Conductor Material Copper
Jacket Material PVC Strands 65x30
Outside Diameter 0.595 in Length 100 ft
Wattage 1875 W Amperage Rating 15 A
Cord End Type Turnlock Plug x Turnlock Connector Insulation Material PVC
Temperature Rating -40 °C to 60 °C Standards UL817
Application Extension Cord UPC 029892825898

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok