Abbotsford
cab10/4soow76

76mtr 10/4C 600V Cabtyre SOOW Cable,

Price $11.4975 / M
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty M sold in multiples of 76
Manufacturer:SONECABLE
Manufacturer #:20401285

Description

Jacketed Type SOOW 90ºC, 600V, UL/CSA Portable Cord. 18 through 2 AWG fully annealed stranded bare copper. Premium-grade, color-coded 90ºC EPDM Insulation. Excellent resistance to oil and moisture. Good tensile strength, elongation and aging characteristics. High flexibility. Excellent abrasion resistance. Water-resistant*. UL Listed and CSA Certified for indoor and outdoor use. Ozone-, sunlight (UV)- and weather-resistant. TRU-Mark® sequential footage marking.

Packages

76 - UNIT - 76
This website uses cookies to ensure you get the best experience on our website. Read more
Ok