1/0 600V Extra Flex Class M Super Vutron Welding Cable
Specifications
Brand Name | Prysmian Group | Sub Brand | Super Vu-Tron® |
Item Name | Welding Cable | Type | Extra Flex |
Wire Gauge Size | 1/0 AWG | Voltage Rating | 600 V |
Packages
1 - UNIT - 1 |
Brand Name | Prysmian Group | Sub Brand | Super Vu-Tron® |
Item Name | Welding Cable | Type | Extra Flex |
Wire Gauge Size | 1/0 AWG | Voltage Rating | 600 V |
1 - UNIT - 1 |